Zoro Select
Wing Nut, M5-0.80, Stainless Steel, Plain, 11 mm Ht, 22.50 mm Max Wing Span, 10 PK
Mfr # WN5X00500-010P1
Zoro # G5202967
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 11 mm
- Maximum Wing Span 22.50 mm
Explore More Products
- ZORO SELECT Wing Nut, M12-1.75, Stainless Steel, Plain, 24.10 mm Ht, 49.40 mm Max Wing Span WN5X01200-001P1
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK WN5X00400-010P1
- ZORO SELECT Wing Nut, M10-1.50, Stainless Steel, Plain, 17.70 mm Ht, 36.20 mm Max Wing Span, 5 PK WN5X01000-005P1
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK U16260.019.0001
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 17 mm Ht, 33 mm Max Wing Span, 100 PK M16270.060.0001
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK 0-CD-709A87-
- ZORO SELECT Wing Nut, M3-0.50, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK WN5X00300-010P1
- ZORO SELECT Wing Nut, #12-24, Steel, 0.57 in Ht, 1.10 in Max Wing Span, 2000 PK 12NWC
- ZORO SELECT Wing Nut, #4-40, Steel, 0.39 in Ht, 0.76 in Max Wing Span, 2000 PK 04NWS
- MIDWEST FASTENER Wing Nut, 3/8"-24, Steel, Zinc Plated, 8 PK 39924
- X1 TOOLS 5/16" x 18 TPI Wing Nut (SAE) (1 Wing Nut) X1E-CON-WIG-NUT-1030x1
- Zoro Select Wing Nuts