customer-service Help
Zoro Select

M5-0.80 Cylindrical Socket Head Cap Screw, 12 mm L, 10 PK

Zoro Select M5-0.80 Cylindrical Socket Head Cap Screw,  12 mm L,  10 PK PKM508-12SHC-01
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $24.64

Zoro Select #PKM508-12SHC-01 Specifications

  • Dia./Thread Size: M5-0.80
  • Drive Type: Hex Socket
  • Length: 12 mm
  • System of Measurement: Metric
  • Basic Material: PEEK
  • Material Grade: Not Graded
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Anodized
  • Self-Locking Element: No
  • Thread Length: 12mm
  • Item: Socket Head Cap Screw
  • Vented Hole Size: Not Vented
  • Min. Tensile Strength: 26,800 psi
  • Fastener Thread Type: Metric
  • Temp. Range: -50 Degrees to 500 Degrees F
  • Fastener Industry Standards: ANSI B18.3.1M, DIN 912, ISO 4762
  • Head Dia.: 8.5 mm
  • Drive Size: 4 mm
  • Class: 2A
  • Head Height: 4.9 mm
  • Rockwell Hardness: D87.5
  • Thread Direction: Right Hand
  • Thread Dia.: M5
  • Min. Thread Length: 12 mm
  • Package Quantity: 10
  • Length (Straight Wireway): 12 mm
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material PEEK, Material Grade Not Graded, M5-0.80, Length 12 mm, Fastener Finish Anodized, Fastener Thread Type Metric, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 12 mm, Head Height 4.9 mm, Thread Dia. M5, Package Quantity 10

Reviews of Zoro Select #PKM508-12SHC-01