Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK
Mfr # M07000.050.0020
Zoro # G8558015
$12.94
54% off
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK M07000.050.0006
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK M07000.050.0010
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK M07000.050.0008
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 10 PK M51050.160.0025
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51060.011.0025
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK BHSIA0-80025USA-100BX
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 2-3/8 in Length ZPS72012C26
- ZORO SELECT Button Head Socket Screw ZSB55014C03
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 5 PK U07041.075.0150
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK 74004
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2 in Length 72136
- Zoro Select Socket Head Cap Screws