Skip to Main Content
customer-service Help
Zoro Select

M5-0.80 Cylindrical Socket Head Cap Screw, 6 mm L, 10 PK

Zoro Select M5-0.80 Cylindrical Socket Head Cap Screw,  6 mm L,  10 PK PKM508-6SHC-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.74 ($2.17/unit)
  • Dia./Thread Size: M5-0.80
  • Drive Type: Hex Socket
  • Length: 6 mm
See full product details
Orders over $75 ship free.
Total: $21.74

Zoro Select #PKM508-6SHC-01 Specifications

  • Dia./Thread Size: M5-0.80
  • Drive Type: Hex Socket
  • Length: 6 mm
  • System of Measurement: Metric
  • Basic Material: PEEK
  • Material Grade: Not Graded
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Anodized
  • Class: 2A
  • Min. Tensile Strength: 26,800 psi
  • Thread Direction: Right Hand
  • Rockwell Hardness: D87.5
  • Head Height: 4.9 mm
  • Self-Locking Element: No
  • Temp. Range: -50 Degrees to 500 Degrees F
  • Thread Dia.: M5
  • Fastener Thread Type: Metric
  • Thread Length: 6mm
  • Fastener Industry Standards: ANSI B18.3.1M, DIN 912, ISO 4762
  • Item: Socket Head Cap Screw
  • Head Dia.: 8.5 mm
  • Drive Size: 4 mm
  • Vented Hole Size: Not Vented
  • Min. Thread Length: 6 mm
  • Package Quantity: 10
  • Length (Straight Wireway): 6 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material PEEK, Material Grade Not Graded, M5-0.80, Length 6 mm, Fastener Finish Anodized, Fastener Thread Type Metric, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 6 mm, Head Height 4.9 mm, Thread Dia. M5, Package Quantity 10

Reviews of Zoro Select #PKM508-6SHC-01