Zoro Select

M5-0.80 Cylindrical Socket Head Cap Screw, 8 mm L, 3700 PK

Zoro Select M5-0.80 Cylindrical Socket Head Cap Screw,  8 mm L,  3700 PK L51050.050.0008
Hover or click to zoom Tap to zoom
$340.60
pkg. of 3700 ($0.09/ea)
  • Dia./Thread Size: M5-0.80
  • Drive Type: Hex Socket
  • System of Measurement: Metric
See full product details
This item ships free.

Total: $340.60

Zoro Select #L51050.050.0008 Specifications

  • Dia./Thread Size: M5-0.80
  • Drive Type: Hex Socket
  • Length: 8 mm
  • System of Measurement: Metric
  • Basic Material: Stainless Steel
  • Material Grade: A2
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Plain
  • Item: Socket Head Cap Screw
  • Drive Size: 4 mm
  • Fastener Thread Type: Metric Coarse
  • Head Dia.: 8 mm
  • Screw Industry Standards: DIN 912
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Vented Hole Size: Not Vented
  • Fastener Industry Standards: DIN 912
  • Thread Direction: Right Hand
  • Min. Tensile Strength: 700 N/sq mm
  • Thread Length: 8mm
  • Head Height: 5 mm
  • Thread Dia.: M5
  • Min. Thread Length: 8 mm
  • Package Quantity: 3700 PK
  • Length (Straight Wireway): 8 mm
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M5-0.80, Length 8 mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 8 mm, Thread Length 8mm, Head Height 5 mm, Thread Dia. M5, Package Quantity 3700

Reviews of Zoro Select #L51050.050.0008