Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm L, 3200 PK
- Zoro #: G5657736
- Mfr #: L07400.050.0020
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5-0.80
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Drive Size: 3 mm
- Min. Tensile Strength: 1,000 N/sq mm
$126.98
Pk of 3200, $0.04/ea
Subtotal: $126.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #L07400.050.0020
- Zoro #G5657736
- Country of OriginMultiple
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M5-0.80 |
Length | 20 mm |
Drive Size | 3 mm |
Thread Length | 20 mm |
Head Height | 3 mm |
Head Dia. | 11 mm |
Min. Thread Length | 20 mm |
Length (Straight Wireway) | 20 mm |
Pack Size | Bulk Pack |
Dimensional Standards | DIN 7991 |
Thread Size | M5 |
Screw Length | 20 mm |
Fastener Length | 20 mm |
Head Diameter | 11 mm |
Vent Hole Diameter | Not Applicable |
Minimum Thread Length | 20 mm |
Flange Diameter | Not Applicable |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 1,000 N/sq mm |
Standards | DIN 7991 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 3 mm, Head Diameter 11 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Reviews of Zoro Select #L07400.050.0020
Explore more
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 2300 PK L07400.050.0030
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 2600 PK L07400.050.0025
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 3800 PK L07400.050.0016
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in L, 100 PK U51050.016.0275
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 5 PK 6DE94
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK U07000.043.0075
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L ZPS60110F50
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK SDSC0060063FP-PK100
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-15/16 in L ZPS60208C28
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4440100050K
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440200116-1936
- Zoro Select Socket Head Cap Screws