Zoro Select
M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK
- Zoro #: G2105209
- Mfr #: M07470.050.0010
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5-0.80
- Length: 10 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex Socket
$4.07
Pk of 100, $0.04/ea
Subtotal: $4.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M07470.050.0010 Specifications
- Zoro #: G2105209
- Mfr #: M07470.050.0010
- Promotion Restriction: Not eligible for promotion
- Item: Socket Head Cap Screw
- Dia./Thread Size: M5-0.80
- Length: 10 mm
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 100
- Min. Tensile Strength: 800 N/sq mm
- Fastener Industry Standards: ISO 10642
- System of Measurement: Metric
- Temp. Range: -58 Degrees to 302 Degrees
- Material Grade: Class 8.8
- Rockwell Hardness: C22 to C34
- Head Angle (Deg.): 90
- Head Height: 3.2 mm
- Head Dia.: 11.2 mm
- Screw Style: Socket Head Cap Screw
- Fastener Thread Type: Metric Coarse
- Thread Length: 10 mm
- Thread Direction: Right Hand
- Thread Style: Fully Threaded
- Standards: ISO 10642
- Country of Origin (subject to change): Multiple
Description
Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 8.8, M5-0.80, Length 10 mm, Fastener Finish Zinc Plated, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 10 mm, Thread Length 10 mm, Head Height 3.2 mm, Thread Dia. M5, Head Angle (Deg.) 90 Degrees , Package Quantity 100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #M07470.050.0010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 250 PK L07000.120.0030
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK SC2216035-025P
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK U55041.019.0100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 1/8 in L, 350 PK B51050.037.0112
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK SDSC0000025CP-PK100
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 8 mm L, 100 PK M07080.040.0008
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Aluminum, 3 11/16 in L ZPS72008C56
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 3/8 in L ZPS44012C26
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 7/16 in L ZPS60108C52
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in L, 100 PK FBBHSCAPS142034P100
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4470040060
- Zoro Select Socket Head Cap Screws