Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Steel, 12 mm Length, 100 PK
Mfr # M5012CSB
Zoro # G9079709
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Steel
- Finish Plain
- Standards ISO 7380, ASTM F835M
- Thread Style Partially Threaded
Explore More Products
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51041.006.0050
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK SC2205030-100P
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK U07040.043.0200
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK U07566.031.0125
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK M07000.100.0045
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK U07410.037.0350
- ZORO SELECT Flat 100 Degree Head Socket Screw ZHF602M6X12-BX
- ZORO SELECT Flat 100 Head Socket Screw ZHF60134C48
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK U51030.013.0125
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 25C62KBC
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK U51050.031.0100
- Zoro Select Socket Head Cap Screws