Zoro Select
M5-0.8X14 ISO7045 PH PN INT WSH SEM STAINLESS STEEL
- Zoro #: G9719317
- Mfr #: MI514IPPA2
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M5-0.8x14 IS,PK1000
- Material: Stainless Steel
- System of Measurement: Metric
- Type: Washer
- Finish: Plain
- Head Type: Pan
$362.45
Pk of 1000, $0.36/ea
Subtotal: $362.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MI514IPPA2 Specifications
- Zoro #: G9719317
- Mfr #: MI514IPPA2
- Item: Washer Assortments,M5-0.8x14 IS,PK1000
- Material: Stainless Steel
- System of Measurement: Metric
- Type: Washer
- Finish: Plain
- Head Type: Pan
- Country of Origin (subject to change): Taiwan, Province of China
Description
M5-0.8X14 ISO7045 Metric Phil Pan 410SS Internal Washer Sems MS Ful Thd A2 Stainless Steel
Reviews of Zoro Select #MI514IPPA2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/2-13X12 BOLT SQUARE MACHINE PLAIN 50192BMQ
- ZORO SELECT M6-1.0X16 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX M616D7500D
- ZORO SELECT 10-24X1/2 UNSLT HEX WASH FT TCS F ZINC 1008FW
- ZORO SELECT 1/4-20X1 1/4 SLOT HEX WASH FT TCS F ZINC 1420FSW
- ZORO SELECT 1/2-13X14 BLT HEX MACH. HOT DIP GALVANIZED 50224BMG
- ZORO SELECT 10-24X1/2 SLT HX WASH FT TCS F SERR ZINC AND BAKE 1008FSWS
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- HANDI-CHEK Clevis and Bridge Pin Asst CS PL 74pc DISP-CLP-BP074
- SARJO INDUSTRIES Phillips Flat Head Wood Screws, Brass, Large Drawer Assortment, 16 Items, 635 Pieces FK57350
- Zoro Select Fastener Assortments