Zoro Select
M5-0.8X20 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE
- Zoro #: G2577755
- Mfr #: MI520EPP
Hover or click to zoom Tap to zoom
Key Features
- Item: Washer Assortments,M5-0.8x20 IS,PK2000
- Finish: Zinc Plated
- System of Measurement: Metric
- Head Type: Pan
- Drive Type: Phillips
$214.23
Pk of 2000, $0.11/ea
Subtotal: $214.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #MI520EPP
- Zoro #G2577755
- Country of OriginTaiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M5-0.8x20 IS,PK2000 |
Finish | Zinc Plated |
System of Measurement | Metric |
Head Type | Pan |
Drive Type | Phillips |
Description
Washer Assortments,M5-0.8x20 IS,Package Quantity 2000
Reviews of Zoro Select #MI520EPP
Explore more
- ZORO SELECT Washer Assortments, 10-9X3 1/2 S, PK1000, Wood, Black Finish 1056DQRW17DB
- ZORO SELECT Washer Washer Assortments, M4-0.7x6 ISO, PK1500, Stainless Steel, Plain Finish MI46EPP188
- ZORO SELECT Serrated Washer Assortments, M8-1.25x30 D6, PK800, Zinc Plated Finish M830MWW8
- ZORO SELECT Washer Washer Assortments, 10-9X3 1/2 6, PK1000, Wood, Zinc Plated Finish 1056DTRW17L
- ZORO SELECT M4-0.7X16 D7985A PH PN SEM CAP FLAT ZINC M416CFPP
- ZORO SELECT Retaining Washers, 1/4-20x1 UNSL, PK2000, Steel, Zinc Plated Finish 14161W
- ZORO SELECT Washer Assortments, 1/4-20X3/4 S, PK1000, 410 Stainless Steel, Plain Finish 1412FSW410
- ZORO SELECT Washer Washer Assortments, M4-0.7x18 IS, PK5000, Zinc Plated Finish MI418IPP
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS CPS1PJD7GR
- ZORO SELECT Washer Washer Assortments, M3-0.5x18 IS, PK2500, Stainless Steel, Plain Finish MI318IPPA2
- ZORO SELECT Screw Retaining Washers, 10-16X5/8 Slo, PK1500, Stainless Steel, Plain Finish 10105SW188
- Zoro Select Washer Assortments