Zoro Select

M5-0.8X30 6LOBE PAN MS CLASS 8.8 FT ZINC

Zoro Select M5-0.8X30 6LOBE PAN MS CLASS 8.8 FT ZINC MI53014583
Hover or click to zoom Tap to zoom
  • Item: Machine Screws,M5-0.8x30 6Lobe,Package Quantity 2500
  • Drive Type: 6 Lobe
  • Head Type: Pan
  • Dia./Thread Size: M5-0.8X30
  • Finish: Zinc Plated
  • System of Measurement: Metric
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$159.87
pkg. of 2500 ($0.06/ea)

Subtotal: $159.87

Zoro Select #MI53014583 Specifications

  • Item: Machine Screws,M5-0.8x30 6Lobe,Package Quantity 2500
  • Drive Type: 6 Lobe
  • Head Type: Pan
  • Dia./Thread Size: M5-0.8X30
  • Finish: Zinc Plated
  • System of Measurement: Metric
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M5-0.8X30 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thd Class 8.8 Heat Treat ZincROHS

Reviews of Zoro Select #MI53014583

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.