Zoro Select

M6-1.00 DIN6923 SER FLG NUT CLS 8 ZINC

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Metric
  • Dia./Thread Size: M6-1.00
  • Nut Style: Flange Nut
  • Basic Material: Steel
  • Material Grade: Class8
  • Fastener Finish: Zinc Plated
  • Item: Flange Nuts,M6-1.00 DIN6923 SER,PK3000
  • Nut Standards: DIN 6923
See full product details
$171.00
Pk of 3000, $0.06/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Dia./Thread Size M6-1.00

Details

System of Measurement Metric
Nut Style Flange Nut
Basic Material Steel
Material Grade Class8
Fastener Finish Zinc Plated
Item Flange Nuts,M6-1.00 DIN6923 SER,PK3000
Nut Standards DIN 6923
Fastener Thread Type Metric

Description

Flange Nuts,M6-1.00 DIN6923 SER,PK3000, Package Quantity 3000

    Reviews of Zoro Select #M6D6923S-8