Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 16 mm Length, 50 PK
Mfr # M51030.060.0016
Zoro # G7596727
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 4 mm
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51030.060.0016
- Zoro # G7596727
- UPC # 190735977453
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 16 mm |
Drive Size | 4 mm |
Thread Length | 16 mm |
Head Height | 3.3 mm |
Maximum Head Height | 3.3 mm |
Minimum Thread Length | 16 mm |
Minimum Head Height | 3 mm |
Head Diameter | 10.5 mm |
Dia./Thread Size | M6-1.00 |
Length | 16 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1250)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.060.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.060.0010)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 14 mm Length, 25 PK (BHS7X06014-025P1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (SC22100500-14-100P1)
- ZORO SELECT #10-32 Socket Head Cap Screw, Passivated Alloy Steel, 1 in Length, 5 PK (NAS1351N3-16)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm Length, 5 PK (BHS7X12045-005P1)
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9178996)
- Zoro Select Socket Head Cap Screws