Shop All Socket Head Cap Screws
Zoro Select
M6-1.00 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 mm Length, 50 PK
Mfr # M51030.060.0008
Zoro # G7596751
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Type Hex
- Drive Size 4 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51030.060.0008
- Zoro # G7596751
- UPC # 190735977613
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 8 mm |
Drive Size | 4 mm |
Thread Length | 8 mm |
Head Height | 3.3 mm |
Minimum Thread Length | 8 mm |
Head Diameter | 10.5 mm |
Dia./Thread Size | M6-1.00 |
Length | 8 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Locking Thread Insert, Extra Heavy Wall, 4 Keys, 1/2"-13 Int Thd Sz, 13/16"-16 Ext Thd Sz, 10 PK (217-077338)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA26)
- MIDWEST FASTENER Lag Screw, 5/16 in, 5 in, Stainless Steel, Hex Hex Drive, 25 PK (51891)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-373)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 20 mm Length, 50 PK (M51030.060.0020)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.060.0020)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 10 mm Length, 50 PK (M51030.060.0010)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 10 mm Length, 50 PK (M51050.020.0010)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.013.0031)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 80 mm Length, 50 PK (M51050.060.0080)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.140.0050)
- Zoro Select Socket Head Cap Screws