Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L, 100 PK
- Mfr # M6060CSP
- Zoro # G8538067
$61.55
Subtotal: $61.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M6-1.00
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L, 100 PK M6012CSP
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L, 100 PK M6035CSP
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 100 PK M6040CSP
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in L, 200 PK NAS1352C416
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK M07000.040.0030
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 700 PK B07000.025.0150
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 5500 PK B51130.019.0037
- NEWPORT FASTENERS 1-1/8"-7 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/8 in L 934167-1
- TITAN FASTENERS M6 x 1.0 x 25mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100 CFC06025
- Zoro Select Socket Head Cap Screws