Zoro Select
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L, 100 PK
- Zoro #: G9081005
- Mfr #: M6075CSP
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 100
$82.21
Pk of 100, $0.82/ea
Subtotal: $82.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M6075CSP Specifications
- Zoro #: G9081005
- Mfr #: M6075CSP
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 75 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex Socket
- System of Measurement: Metric
- Package Quantity: 100
- Type: Socket Cap Screw
- Fastener Thread Type: Metric
- Fastener Industry Standards: ISO 4762, ASTM A574M
- Thread Style: Partial Threaded
- Screw Style: Socket Head Cap Screw
- Material Grade: Class 12.9
- Class: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
M6-1X75 Metric Socket Head Cap Screw Class 12.9 ISO 4762 Black Ox
Reviews of Zoro Select #M6075CSP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L, 100 PK M6055CSP
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L, 100 PK M6080CSP
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 100 PK M6020CSP
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK M07151.060.0020
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 25 PK U51050.025.0450
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in L, 100 PK U07040.019.0018
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK SCIA0370900-005P
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 9/16 in L, 100 PK HYA04018GR
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK HYAS66032GR
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2470160116
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in L, 100 PK 899745-100
- Zoro Select Socket Head Cap Screws