Zoro Select
M6-1.0X10 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE
- Zoro #: G9717576
- Mfr #: MI610EPP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M6-1.0x10 IS,PK3000
- System of Measurement: Metric
- Type: Washer
- Finish: Zinc Plated
- Head Type: Pan
- Drive Type: Phillips
$506.05
Pk of 3000, $0.17/ea
Subtotal: $506.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MI610EPP Specifications
- Zoro #: G9717576
- Mfr #: MI610EPP
- Item: Washer Assortments,M6-1.0x10 IS,PK3000
- System of Measurement: Metric
- Type: Washer
- Finish: Zinc Plated
- Head Type: Pan
- Drive Type: Phillips
- Country of Origin (subject to change): Taiwan, Province of China
Description
M6-1.0X10 ISO 7045 Metric Phillips Pan External Washer Sems M/S Fully Threaded Zinc/Bake
Reviews of Zoro Select #MI610EPP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/4-10X3/4 UNSL HWH SER PLAS ALT48-2 ZINC BAKE & WAX 1412LWS
- ZORO SELECT 6-19X3/4 UNSL HWH SER PLAS ALT48-2 ZINC BAKE & WAX 0612LWS
- ZORO SELECT 8-11X1 PHIL RND WSH D/T WOOD F/T ZINC AND BAKE 0816DPRWD
- ZORO SELECT 1/4-20X5/8 UNSLT HEX WASH FT TCS F ZINC 1410FW
- ZORO SELECT Cap Screw/Nut Assortment, Metric CPS1PJC5GR
- ZORO SELECT 5/8-11X12 BLT HEX MACH. HOT DIP GALVANIZED 62192BMG
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT M5-0.8X20 ISO7045 PHL SPLT WASH SEM STAINLESS STEEL MI520SPPA2
- CRUISER ACCESSORIES LLC Cruiser Accessories 82730 Fastener Caps; Diamond Bling 82730
- Zoro Select Fastener Assortments