Zoro Select
M6-1.0X12 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX
- Zoro #: G8540097
- Mfr #: M612D7500D
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M6-1.0X12 DI,PK3000
- System of Measurement: Metric
- Dia./Thread Size: M6-1.0X12
- Drive Type: Unslotted
- Finish: Wax
- Thread Style: Fully Threaded
- Head Type: Screw
$327.00
Pk of 3000, $0.11/ea
Subtotal: $327.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M612D7500D Specifications
- Zoro #: G8540097
- Mfr #: M612D7500D
- Item: Washer Assortments,M6-1.0X12 DI,PK3000
- System of Measurement: Metric
- Dia./Thread Size: M6-1.0X12
- Drive Type: Unslotted
- Finish: Wax
- Thread Style: Fully Threaded
- Head Type: Screw
- Country of Origin (subject to change): Taiwan, Province of China
Description
M6-1.0X12 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax
Reviews of Zoro Select #M612D7500D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M5-0.8X16 D7985A PH PN SEM CAP FLAT ZINC M516CFPP
- ZORO SELECT M4-0.7X16 D7985A PH PN SEM SPLT L/W STAINLESS STEEL M416SPP188
- ZORO SELECT Pin Assortment, 24 Sizes, 600 pcs. JBDL24TP25
- ZORO SELECT 8-32X1/2 PHIL HEXWASH FT TCS F ZINC GREEN 0808FPWG
- ZORO SELECT 6-20X1/4 UNSLT HXWSH SERR FT STS B ZINC AND BAKE 0604BWS
- ZORO SELECT 1/4-20X1 BOLT SQUARE MACHINE PLAIN 1416BMQ
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT 12-24X3/8 SLOT HEX WASH FT TCS F ZINC 1206FSW
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pc. WWG6BCUVSMGR
- Zoro Select Fastener Assortments