Zoro Select
Sheet Metal Screw, 12 mm, 18-8 Stainless Steel Torx Drive, 3500 PK
Mfr # MI612CTBA2
Zoro # G2581431
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Torx
- Material 18-8 Stainless Steel
- Standards ISO7380
- Thread Size M6-1.00
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51680.024.0150
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK U51690.011.0025
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51680.021.0300
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.021.0075
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK U51662.019.0050
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 50 PK 1VU51
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK 696307-PG
- ZORO SELECT Sheet Metal Screw, #6-20 x 1/4 in, Stainless Steel Hex Head Hex Drive, 5000 PK 0604ABW188
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 1700 PK B26660.019.0200
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK 05159
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 36 PK 61412
- Zoro Select Sheet Metal Screws