Zoro Select
M6-1.0X12 ISO7045 PH PN INT WSH SEM ZINC AND BAKE
- Zoro #: G9719414
- Mfr #: MI612IPP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M6-1.0x12 IS,PK3000
- System of Measurement: Metric
- Type: Washer
- Finish: Zinc Plated
- Head Type: Pan
$423.05
Pk of 3000, $0.14/ea
Subtotal: $423.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MI612IPP Specifications
- Zoro #: G9719414
- Mfr #: MI612IPP
- Item: Washer Assortments,M6-1.0x12 IS,PK3000
- System of Measurement: Metric
- Type: Washer
- Finish: Zinc Plated
- Head Type: Pan
- Country of Origin (subject to change): Taiwan, Province of China
Description
M6-1.0X12 ISO 7045 Metric Phil Pan Internal Washer Sems Machine Screw Full Thread ZincBake
Reviews of Zoro Select #MI612IPP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M3-0.5X5 ISO7045 PH PN INT WSH SEM STAINLESS STEEL MI35IPPA2
- ZORO SELECT 12-24X3/4 SLOT HEXWASH FT TCSF 18-8 STAINLESS STEEL 1212FSW188
- ZORO SELECT M5-0.8X20 ISO7045 PHL SPLT WASH SEM STAINLESS STEEL MI520SPPA2
- ZORO SELECT 10-32X3/8 COMBO IND HWH F/T MS ZINC 1106MCW
- ZORO SELECT M5-0.8X10 D6921 SER HEXWASH FLG CL8 ZINC M510MWW8
- ZORO SELECT 5/8-11X10 BLT HEX MACH. HOT DIP GALVANIZED 62160BMG
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- LUCKY LINE Lucky Line Products 64001 Designer Key Reel Assorted Color; 2.66 x 1.5 in. 64001
- BIG ROC TOOLS Big Roc Tools HN150 150Pc Hex Nut With Top Assortment HN150
- Zoro Select Fastener Assortments