Zoro Select

M6-1.0X20 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE

Zoro Select M6-1.0X20 ISO7045 PH PN EXT WSH SEM ZINC AND BAKE MI620EPP
Hover or click to zoom Tap to zoom
  • System of Measurement: Metric
  • Finish: Zinc Plated
  • Item: Washer Assortments,M6-1.0x20 IS,PK2000
  • Drive Type: Phillips
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$319.08
pkg. of 2000 ($0.16/ea)

Subtotal: $319.08

Zoro Select #MI620EPP Specifications

  • System of Measurement: Metric
  • Finish: Zinc Plated
  • Item: Washer Assortments,M6-1.0x20 IS,PK2000
  • Drive Type: Phillips
  • Head Type: Pan
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M6-1.0X20 ISO 7045 Metric Phillips Pan External Washer Sems M/S Fully Threaded Zinc/Bake

Reviews of Zoro Select #MI620EPP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.