Zoro Select

M6-1.0X40 JIS METRIC PHIL PAN MS A2 STAINLESS STEEL

Zoro Select M6-1.0X40 JIS METRIC PHIL PAN MS A2 STAINLESS STEEL MJ640MPPA2
Hover or click to zoom Tap to zoom
  • Item: Machine Screws,M6-1.0x40 JIS ME,PK1500
  • Head Type: Pan
  • Drive Type: Phillips
  • Dia./Thread Size: M6-1.0X40
  • Material: A2 Stainless Steel
  • System of Measurement: Metric
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$374.81
pkg. of 1500 ($0.25/ea)

Subtotal: $374.81

Zoro Select #MJ640MPPA2 Specifications

  • Item: Machine Screws,M6-1.0x40 JIS ME,PK1500
  • Head Type: Pan
  • Drive Type: Phillips
  • Dia./Thread Size: M6-1.0X40
  • Material: A2 Stainless Steel
  • System of Measurement: Metric
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M6-1.0X40 JIS B1111 Metric Phillips Pan Machine Screw Full Thread A2 Stainless Steel

Reviews of Zoro Select #MJ640MPPA2

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.