Zoro Select
Sheet Metal Screw, 8 mm, 18-8 Stainless Steel Torx Drive, 4000 PK
Mfr # MI68CTBA2
Zoro # G2581553
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Torx
- Material 18-8 Stainless Steel
- Standards ISO7380
- Thread Size M6-1.00
Explore More Products
- ZORO SELECT Sheet Metal Screw, #2 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.008.0025
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK U51662.016.0100
- ZORO SELECT Sheet Metal Screw, #4-24 x 1/4 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK 0404BQP
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK U26661.016.0100
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.011.0075
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.019.0175
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6000 PK 21AF8AX1-1/2
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK 1VU87
- ZORO SELECT Sheet Metal Screw, #14-10 x 3/4 in, Zinc Plated Steel Truss Head Slotted Drive, 3000 PK 1412AST
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.013.0037
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK 05210
- Zoro Select Self-Tapping Screws