Zoro Select
Class 8.8, M6-0.35 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 700 PK
Mfr # M635D9318
Zoro # G8542617
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-0.35
- Fastener Length 35 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-3/4 in L, 5 PK N04104.062.0375
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK M04100.100.0120
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK U04100.100.0200
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK M01210.360.0080
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK M04160.140.0070
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 10 PK N04104.043.0275
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 125 PK L01000.100.0110
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-5/8 in L, 100 PK N01000.025.0162
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 400 PK 3244BHT5
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK U51017.050.0225
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 40 mm L K0871.212X40
- Zoro Select Hex Head Cap Screws