Zoro Select

M8-1.25 Cylindrical Socket Head Cap Screw, 130 mm L, 175 PK

Zoro Select M8-1.25 Cylindrical Socket Head Cap Screw,  130 mm L,  175 PK L51050.080.0130
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex Socket
  • System of Measurement: Metric
  • Basic Material: Stainless Steel
  • Material Grade: A2
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
See full product details
$219.98
pkg. of 175 ($1.26/ea)

Subtotal: $219.98

Zoro Select #L51050.080.0130 Specifications

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex Socket
  • Length: 130 mm
  • System of Measurement: Metric
  • Basic Material: Stainless Steel
  • Material Grade: A2
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Plain
  • Head Height: 8 mm
  • Fastener Thread Type: Metric Coarse
  • Vented Hole Size: Not Vented
  • Head Dia.: 13 mm
  • Thread Dia.: M8
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Drive Size: 6 mm
  • Item: Socket Head Cap Screw
  • Thread Direction: Right Hand
  • Thread Length: 35mm
  • Min. Tensile Strength: 700 N/sq mm
  • Fastener Industry Standards: DIN 912
  • Screw Industry Standards: DIN 912
  • Min. Thread Length: 35 mm
  • Package Quantity: 175 PK
  • Length (Straight Wireway): 130 mm
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M8-1.25, Length 130 mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6 mm, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 35 mm, Thread Length 35 mm, Head Height 8 mm, Thread Dia. M8, Package Quantity 175

Reviews of Zoro Select #L51050.080.0130

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.