customer-service Help
Zoro Select

M8-1.25 Cylindrical Socket Head Cap Screw, 20 mm L, 100 PK

Zoro Select M8-1.25 Cylindrical Socket Head Cap Screw,  20 mm L,  100 PK M07000.080.0020
Hover or click to zoom Tap to zoom
$12.66
pkg. of 100 ($0.13/ea)
  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex Socket
  • System of Measurement: Metric
See full product details
Orders over $75 ship free.

Total: $12.66

Zoro Select #M07000.080.0020 Specifications

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex Socket
  • Length: 20 mm
  • System of Measurement: Metric
  • Basic Material: Steel
  • Material Grade: Class 12.9
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Black Oxide
  • Head Dia.: 13 mm
  • Drive Size: 6 mm
  • Item: Socket Head Cap Screw
  • Screw Industry Standards: DIN 912
  • Fastener Thread Type: Metric Coarse
  • Thread Direction: Right Hand
  • Head Height: 8 mm
  • Rockwell Hardness: C39 to C44
  • Fastener Industry Standards: DIN 912
  • Thread Length: 20mm
  • Min. Tensile Strength: 176,000 psi
  • Thread Dia.: M8
  • Vented Hole Size: Not Vented
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Min. Thread Length: 20 mm
  • Package Quantity: 100 PK
  • Length (Straight Wireway): 20 mm
  • Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M8-1.25, Length 20 mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 20 mm, Thread Length 20 mm, Head Height 8 mm, Thread Dia. M8, Package Quantity 100

Reviews of Zoro Select #M07000.080.0020