Zoro Select
M8-1.25 Cylindrical Socket Head Cap Screw, 35 mm L, 10 PK
- Zoro #: G5601869
- Mfr #: PKM8125-35SHC-01
Tap to zoom
Hover or click to zoom
$68.64
pkg. of 10 ($6.86/ea)
- Dia./Thread Size: M8-1.25
- Drive Type: Hex Socket
- System of Measurement: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.64
Zoro Select #PKM8125-35SHC-01 Specifications
- Zoro #: G5601869
- Mfr #: PKM8125-35SHC-01
- Dia./Thread Size: M8-1.25
- Drive Type: Hex Socket
- Length: 35 mm
- System of Measurement: Metric
- Basic Material: PEEK
- Material Grade: Not Graded
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Cylindrical
- Fastener Finish: Anodized
- Head Height: 7.75 mm
- Fastener Industry Standards: ANSI/ASME B18.3
- Head Dia.: 13.25 mm
- Thread Direction: Right Hand
- Vented Hole Size: Not Vented
- Thread Length: 35mm
- Class: 6g
- Drive Size: 4 mm
- Self-Locking Element: No
- Rockwell Hardness: D87.5
- Item: Socket Head Cap Screw
- Temp. Range: -50 Degrees to 500 Degrees F
- Min. Tensile Strength: 197 N/sq mm
- Thread Dia.: M8
- Fastener Thread Type: Metric
- Min. Thread Length: 35 mm
- Length (Straight Wireway): 35 mm
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material PEEK, Material Grade Not Graded, M8-1.25, Length 35 mm, Fastener Finish Anodized, Fastener Thread Type Metric, Drive Type Hex Socket, Drive Size 4 mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 35 mm, Head Height 7.75 mm, Thread Dia. M8, Package Quantity 10
Reviews of Zoro Select #PKM8125-35SHC-01
Explore more
- Zoro Select 5/16"-24 Socket Head Cap Screw, 2 in L, 200 PK MS35308-340
- Zoro Select #8-32 Cylindrical Flanged Socket Head Cap Screw, 3 1/16 in L ZPS60108C46
- Zoro Select 1/4"-20 Cylindrical Flanged Socket Head Cap Screw, 1 5/16 in L ZPS60214C14
- Zoro Select 3/8"-16 Flat Socket Head Cap Screw, 1 in L, 10 PK 1TLC5
- Zoro Select 3/8"-24 Cylindrical Socket Head Cap Screw, 5 in L 1GY50
- Zoro Select #10-24 Cylindrical Socket Head Cap Screw, 1 1/4 in L, 10 PK PK1024-114SHC-01
- Zoro Select #8-32 Cylindrical Flanged Socket Head Cap Screw, 2 9/16 in L ZPS44008C38
- Zoro Select M3-0.50 Socket Head Cap Screw, 6 mm L, 100 PK M3006CSP
- Ampg M12 Socket Head Cap Screw, 20 mm L ZS705M12X40
- Ampg M5 Socket Head Cap Screw, 20 mm L ZS550M5X20
- Kipp M10 Socket Head Cap Screw, 35 mm L K1160.110X35
- Zoro Select Socket Head Cap Screws