Zoro Select
M8-1.25 DIN6923 FLNG NUT CLASS 8 ZINC ROHS
- Zoro #: G9082299
- Mfr #: M8D6923-8
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Metric
- Dia./Thread Size: M8-1.25
- Nut Style: Flange Nut
- Material Grade: Class8
- Fastener Finish: Zinc Plated
- Item: Flange Nuts,M8-1.25 DIN6923 FLN,PK1500
$153.20
Pk of 1500, $0.10/ea
Subtotal: $153.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M8D6923-8 Specifications
- Zoro #: G9082299
- Mfr #: M8D6923-8
- System of Measurement: Metric
- Dia./Thread Size: M8-1.25
- Nut Style: Flange Nut
- Material Grade: Class8
- Fastener Finish: Zinc Plated
- Item: Flange Nuts,M8-1.25 DIN6923 FLN,PK1500
- Country of Origin (subject to change): Taiwan, Province of China
Description
M8-1.25 Din 6923 Metric Class 8 Hex Flange Nut Non Serrated Zinc ROHS
Reviews of Zoro Select #M8D6923-8
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M12-1.75 DIN6923 FLNG NUT CLASS 8 ZINC ROHS M12D6923-8
- ZORO SELECT Lock Nut, 5/8-18, Gr A, Low ZP, PK25 U11612.062.0001
- ZORO SELECT 6-32 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE 06NR
- ZORO SELECT Lock Nut, 5/8-11, Gr A, Low ZP, PK25 U11610.062.0001
- ZORO SELECT M10-1.5 DIN6923 SER FLNG NUT A2 STAINLESS STEEL M10D6923RA2
- ZORO SELECT Flange Nut, 1"-5, Gr 660, Bronze FLGNTBZR15
- ZORO SELECT Lock Nut, 3/8-16, Gr A, Low ZP, PK100 U11610.037.0001
- MORTON Precision Stainless Steel Flange Nut CN-512SS
- SUBURBAN BOLT AND SUPPLY 1/4-20 FLANGE NUT STAINLESS A24201600FL
- MIDWEST FASTENER 1/4"-20 Zinc Plated Case Hardened Steel Coarse Thread Hex Flange Nuts 100PK 09631
- FOREVERBOLT Flange Nut, 11.00mm, Flange dia., SS, PK100 FBFHNM5P100
- Zoro Select Flange Nuts