Skip to Main Content
customer-service Help
Zoro Select

M8-1.25 Socket Head Cap Screw, 10 mm L, 50 PK

Zoro Select M8-1.25 Socket Head Cap Screw,  10 mm L,  50 PK M8010CSP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.64 ($0.41/unit)
  • Dia./Thread Size: M8-1.25
  • Basic Material: Stainless Steel
  • Fastener Finish: Black Oxide
See full product details
Orders over $75 ship free.
Total: $20.64