Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK
- Zoro #: G7596919
- Mfr #: M51030.080.0040
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M8-1.25
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Drive Size: 5 mm
- Standards: ISO 7380
- System of Measurement: Metric
$19.05
Pk of 50, $0.38/ea
Subtotal: $19.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK M51030.080.0035
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L, 25 PK M51028.080.0010
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 650 PK L51030.080.0040
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 50 PK 50C375KCS
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L, 25 PK M51050.100.0070
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK MPB3452
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm L, 1000 PK L07000.080.0014
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in L FHSIA1000300-001P
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm L, 8900 PK L07150.040.0008
- KIPP M10 Socket Head Cap Screw, Bright Steel, 110 mm L K1159.10X100
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 75 mm L, 100 PK 702974-100
- Zoro Select Socket Head Cap Screws