Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 650 PK
- Zoro #: G2092601
- Mfr #: L51030.080.0040
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Drive Size: 5 mm
- Standards: ISO 7380
$240.82
Pk of 650, $0.37/ea
Subtotal: $240.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK M51030.080.0040
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK M55060.100.0025
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK U07566.062.0225
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 19 PK B07000.112.0250
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 400 PK L07400.100.0040
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 45 mm L, 25 PK M07080.160.0045
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK SDSC0080050FP-PK100
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 200 mm L SC22162000-001P3
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Aluminum, 13/16 in L ZPS72008C10
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 90 mm L A4440160090K
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, 18-8 Stainless Steel, 50 mm L, 300 PK 111128-300
- Zoro Select Socket Head Cap Screws