Shop All Socket Head Cap Screws
Zoro Select
M8-1.25 Socket Head Cap Screw, Plain Steel, 12 mm Length, 100 PK
Mfr # M07080.080.0012
Zoro # G1724672
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Drive Size 5 mm
- Material Steel
- Finish Plain
- Standards DIN 7984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07080.080.0012
- Zoro # G1724672
- UPC # 190735984604
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 12 mm |
Drive Size | 5 mm |
Thread Length | 22 mm |
Head Height | 5 mm |
Minimum Thread Length | 22 mm |
Dimensional Standards | DIN 7984 |
Head Diameter | 13 mm |
Length | 12 mm |
Dia./Thread Size | M8-1.25 |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 22 mm, Fastener Length 12 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK (M55000.100.0090)
- MIDWEST FASTENER 3/4" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51149)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0025)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 50PK (9055705)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 16 mm Length, 100 PK (M07080.080.0016)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07080.080.0020)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (U07150.016.0050)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 270 PK (B07151.050.0125)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.031.0100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (U07150.019.0062)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07040.100.0035)
- Zoro Select Socket Head Cap Screws