Zoro Select

M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK


original price: $19.15
5% off
new price: $18.19
/pk 100, $0.18/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Button Head
Class 10.9 Material Grade/Class
  • System of Measurement Metric
  • Thread Size M8-1.25
  • Screw Head Type Button
  • Drive Size 6 mm
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M8-1.25
Screw Length 20 mm
Drive Size 6 mm
Thread Length 20 mm
Head Height 4.4 mm
Min. Thread Length 20 mm
Minimum Thread Length 20 mm
Head Diameter 14 mm
Dimensional Standards ISO 7380-1
Dia./Thread Size M8-1.25
Length 20 mm
Head Dia. 14 mm

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.