Zoro Select
M8-1.25X16 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX
- Zoro #: G9083184
- Mfr #: M816D7500D
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,M8-1.25X16 D,PK1000
- System of Measurement: Metric
- Head Type: Screw
- Thread Style: Fully Threaded
- Finish: Wax
- Dia./Thread Size: M8-1.25X16
- Drive Type: Unslotted
$298.71
Pk of 1000, $0.30/ea
Subtotal: $298.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M816D7500D Specifications
- Zoro #: G9083184
- Mfr #: M816D7500D
- Item: Washer Assortments,M8-1.25X16 D,PK1000
- System of Measurement: Metric
- Head Type: Screw
- Thread Style: Fully Threaded
- Finish: Wax
- Dia./Thread Size: M8-1.25X16
- Drive Type: Unslotted
- Country of Origin (subject to change): Taiwan, Province of China
Description
M8-1.25X16 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax
Reviews of Zoro Select #M816D7500D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Screw/Nut/Washer Assortment, Metric CPS1PJC4GR
- ZORO SELECT 8-11X3 SQR PHL RND WSH DEEP TY17 ZINC AND BAKE 0848DXRW17
- ZORO SELECT 1/2-13X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED 5024BMG
- ZORO SELECT M6-1.0X40 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX M640D7500D
- ZORO SELECT 10-9X2 SQR RND WSH D/T WOOD P/T ZINC AND BAKE 1032DQRWD
- ZORO SELECT 8-11X1 1/8 SQR PHIL RND WSH D/T WOOD ZINC AND BAKE 0818DXRWD
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT 8-32X3/8 SLOT HEX WASH FT TCS F ZINC GREEN 0806FSWG
- ZORO SELECT 1/4-20X3/4 SLOT HEX WASH FT TCS F ZINC 1412FSW
- Zoro Select Fastener Assortments