Zoro Select

Flat Washer, Fits Bolt SizeM8Steel, Zinc PlatedFinish, 5000 PK

Zoro Select Flat Washer, Fits Bolt SizeM8Steel, Zinc PlatedFinish, 5000 PK M8D125A
Hover or click to zoom Tap to zoom
  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Thickness: 1.6 mm
  • Package Quantity: 5000
  • Washer Standards: DIN 125
  • System of Measurement: Metric
  • Washer Material Grade: Grade 2
See full product details
$163.25
pkg. of 5000 ($0.03/ea)
This item ships free.

Subtotal: $163.25

Zoro Select #M8D125A Specifications

  • Item: Flat Washer
  • Washer Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fits Bolt Sizes: M8
  • Thickness: 1.6 mm
  • Package Quantity: 5000
  • Washer Standards: DIN 125
  • System of Measurement: Metric
  • Washer Material Grade: Grade 2
  • Thickness Tolerance: +/- .2
  • Rockwell Hardness: HV 140-250
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M8 Din 1 2 5 A Metric Flat Washer Zinc 140HV

Reviews of Zoro Select #M8D125A