Zoro Select
Class 8.8, M8-0.35 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 500 PK
Mfr # M835D9318
Zoro # G8542459
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-0.35
- Fastener Length 35 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 2100 PK MS90726-8
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 90 mm L, 50 PK M04104.080.0090
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/8 in L, 100 PK U55000.025.0137
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK U01200.025.0075
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 10 in L U04360.101.1000
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 200 PK B04100.037.0300
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 500 PK 4324CH8O
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK U01060.075.0425
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK U01209.025.0450
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK N04100.087.0300
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK 00251
- Zoro Select Hex Head Cap Screws