Skip to Main Content
customer-service Help
Zoro Select

Machine Key, Over, Stl, 1/2 L, PK10

Zoro Select Machine Key, Over, Stl, 1/2 L, PK10 WWG-35236
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.47 ($0.25/unit)
  • Type: Oversized
  • End Type: Square
  • Material: Steel
See full product details
Orders over $75 ship free.
Total: $2.47

Zoro Select #WWG-35236 Specifications

  • Type: Oversized
  • End Type: Square
  • Material: Steel
  • Finish: Plain
  • Length: 1/2 in
  • Square: 3/16 in
  • Application: Holds Pulleys and Gears on Transmission Shafts
  • Thickness Tolerance: +0.002 in
  • Tensile Strength (PSI): 64,000 psi
  • Length Tolerance: -0.030 in
  • Item: Machine Key
  • Rockwell Hardness: B85
  • Package Quantity: 10
  • Length (Straight Wireway): 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Key, Oversized, Square End Type, Steel, Plain Finish, 1/2 In Length, 3/16 In Square, +0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10

Reviews of Zoro Select #WWG-35236