customer-service Help
Zoro Select

Machine Key, Over, Stl, 3/4 L, PK10

Zoro Select Machine Key, Over, Stl, 3/4 L, PK10 WWG-35244
Tap to zoom
Hover or click to zoom
$10.37
pkg. of 10 ($1.04/ea)
  • End Type: Square
  • Material: Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Total: $10.37

Zoro Select #WWG-35244 Specifications

  • Type: Oversized
  • End Type: Square
  • Material: Steel
  • Finish: Plain
  • Length: 3/4 in
  • Square: 1/4 in
  • Rockwell Hardness: B85
  • Application: Holds Pulleys and Gears on Transmission Shafts
  • Package Quantity: 10
  • Length Tolerance: -0.030 in
  • Thickness Tolerance: +0.002 in
  • Tensile Strength (PSI): 64,000 psi
  • Item: Machine Key
  • Length (Straight Wireway): 3/4 in
  • Country of Origin (subject to change): United States

Description

Take a look at the features for Zoro Select Machine Key. Length: 3/4", Material: Steel, End Type: Square.

Reviews of Zoro Select #WWG-35244