Zoro Select
Undersized Machine Key, Square End, Steel, Plain, 10 mm L, 5/32 in Sq, 25 PK
Mfr # WWG-32008
Zoro # G3048543
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Square
- Square 5/32 in
- Material Steel
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 1/8 in Sq, 10 PK WWG-35235
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 in L, 1/2 in Sq WWG-37012
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 10 PK WWG-35236
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/2 in Sq WWG-0500-2500GB
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK WWG-37008
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK WWG-35247
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 3/16 in Sq, 10 PK WWG-30011
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 1/8 in Sq, 10 PK WWG-30003
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK WWG-30025
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK WWG-35237
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 1/8 in Sq, 10 PK 62621
- Zoro Select Machine Keys