Skip to Main Content
customer-service Help
Zoro Select

Machine Key, Square End, PK25

Zoro Select Machine Key, Square End, PK25 WWG-32019
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.66 ($0.43/unit)
  • Type: Undersized
  • End Type: Square
  • Material: Steel
See full product details
Orders over $75 ship free.
Total: $10.66

Zoro Select #WWG-32019 Specifications

  • Type: Undersized
  • End Type: Square
  • Material: Steel
  • Finish: Plain
  • Length: 25 mm
  • Square: 13/64 in
  • Thickness Tolerance: +0.030mm
  • Item: Machine Key
  • Application: Holds Pulleys and Gears on Transmission Shafts
  • Length Tolerance: -0.20mm
  • Rockwell Hardness: C15
  • Tensile Strength (PSI): 91,000 psi
  • Package Quantity: 25
  • Length (Straight Wireway): 25 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Key, Undersized, Metric, Square End Type, Steel, Plain Finish, 25mm Length, 5mm Square, +0.30mm Thickness Tolerance, -0.20mm Length Tolerance, Tensile Strength 91,000 PSI, Rockwell Hardness C15, Holds Pulleys and Gears on Transmission Shafts,Package 25

Reviews of Zoro Select #WWG-32019