Skip to Main Content
customer-service Help
Zoro Select

Machine Key, Square End, PK25

Zoro Select Machine Key, Square End, PK25 WWG-32028
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.44 ($0.50/unit)
  • Type: Undersized
  • End Type: Square
  • Material: Steel
See full product details
Orders over $75 ship free.
Total: $12.44

Zoro Select #WWG-32028 Specifications

  • Type: Undersized
  • End Type: Square
  • Material: Steel
  • Finish: Plain
  • Length: 40 mm
  • Square: 15/64 in
  • Tensile Strength (PSI): 91,000 psi
  • Rockwell Hardness: C15
  • Package Quantity: 25
  • Thickness Tolerance: +0.030mm
  • Item: Machine Key
  • Application: Holds Pulleys and Gears on Transmission Shafts
  • Length Tolerance: -0.30mm
  • Length (Straight Wireway): 40 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Zoro Select Machine Key. Length: 40mm, Material: Steel, End Type: Square.

Reviews of Zoro Select #WWG-32028