Skip to Main Content
customer-service Help
Zoro Select

Machine Key, Tapered, Plain, 2 L

Zoro Select Machine Key, Tapered, Plain, 2 L WWG-0375-2000GB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.85
  • Type: Tapered Gib Head
  • End Type: Tapered Gib
  • Material: Steel
See full product details
Orders over $75 ship free.
Total: $4.85

Zoro Select #WWG-0375-2000GB Specifications

  • Type: Tapered Gib Head
  • End Type: Tapered Gib
  • Material: Steel
  • Finish: Plain
  • Length: 2 in
  • Square: 3/8 in
  • Item: Machine Key
  • Length Tolerance: -0.100 in
  • Features: Tapers 1/8 in per ft
  • Application: Holds Pulleys and Gears on Transmission Shafts
  • Thickness Tolerance: +0.002 in
  • Rockwell Hardness: B85
  • Head Height: 5/8 in
  • Package Quantity: 1
  • Tensile Strength (PSI): 64,000 psi
  • Length (Straight Wireway): 2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tapered Machine Key, Gib Head, Steel, Plain Finish, 2 In Length, 3/8 In Square, 5/8 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts

Reviews of Zoro Select #WWG-0375-2000GB