Zoro Select
Machine Key, Tapered, Plain, 4 1/2 L
- Zoro #: G3073375
- Mfr #: WWG-0375-4500GB
Tap to zoom
Hover or click to zoom
$8.38
Must order in multiples of 2
- Type: Tapered Gib Head
- End Type: Tapered Gib
- Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.76
Zoro Select #WWG-0375-4500GB Specifications
- Zoro #: G3073375
- Mfr #: WWG-0375-4500GB
- Type: Tapered Gib Head
- End Type: Tapered Gib
- Material: Steel
- Finish: Plain
- Length: 4 1/2 in
- Square: 3/8 in
- Item: Machine Key
- Package Quantity: 1
- Application: Holds Pulleys and Gears on Transmission Shafts
- Tensile Strength (PSI): 64,000 psi
- Rockwell Hardness: B85
- Thickness Tolerance: +0.002 in
- Head Height: 5/8 in
- Length Tolerance: -0.100 in
- Features: Tapers 1/8 in per ft
- Length (Straight Wireway): 4 1/2 in
- Country of Origin (subject to change): United States
Description
Tapered Machine Key, Gib Head, Steel, Plain Finish, 4 1/2 In Length, 3/8 In Square, 5/8 In Head Height, +0.002 In Thickness Tolerance, -0.100 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Tapers 1/8 In Per Ft, Holds Pulleys and Gears on Transmission Shafts