Skip to Main Content
customer-service Help
Zoro Select

Machine Key, Tapered, Plain, 4 L

Zoro Select Machine Key, Tapered, Plain, 4 L WWG-0250-4000GB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.80
  • Type: Tapered Gib Head
  • End Type: Tapered Gib
  • Material: Steel
See full product details
Orders over $75 ship free.
Total: $8.80

Zoro Select #WWG-0250-4000GB Specifications

  • Type: Tapered Gib Head
  • End Type: Tapered Gib
  • Material: Steel
  • Finish: Plain
  • Length: 4 in
  • Square: 1/4 in
  • Tensile Strength (PSI): 64,000 psi
  • Features: Tapers 1/8 in per ft
  • Head Height: 7/16 in
  • Package Quantity: 1
  • Rockwell Hardness: B85
  • Application: Holds Pulleys and Gears on Transmission Shafts
  • Length Tolerance: -0.100 in
  • Item: Machine Key
  • Thickness Tolerance: +0.002 in
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 4 In., Square 1/4 In., Head Height 7/16 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts

Reviews of Zoro Select #WWG-0250-4000GB