Zoro Select
Machine Key, Tapered, Plain, 5 L
- Zoro #: G2803123
- Mfr #: WWG-0500-5000GB
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.61
Zoro Select #WWG-0500-5000GB Specifications
- Zoro #: G2803123
- Mfr #: WWG-0500-5000GB
- Type: Tapered Gib Head
- End Type: Tapered Gib
- Material: Steel
- Finish: Plain
- Length: 5 in
- Square: 1/2 in
- Head Height: 3/4 in
- Item: Machine Key
- Rockwell Hardness: B85
- Application: Holds Pulleys and Gears on Transmission Shafts
- Thickness Tolerance: +0.002 in
- Length Tolerance: -0.100 in
- Features: Tapers 1/8 in per ft
- Tensile Strength (PSI): 64,000 psi
- Package Quantity: 1
- Length (Straight Wireway): 5 in
- Country of Origin (subject to change): United States
Description
Machine Key, Tapered Gib Head, End Type Tapered Gib, Material Steel, Finish Plain, Length 5 In., Square 1/2 In., Head Height 3/4 In., Thickness Tolerance +0.002 In., Length Tolerance -0.100 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, Features Tapers 1/8 In. per Ft., Holds Pulleys and Gears on Transmission Shafts
Reviews of Zoro Select #WWG-0500-5000GB
Explore more
- Zoro Select Machine Key, Under, Stl, 1/2 L, PK10 WWG-30004
- Zoro Select Machine Key, Oversized, 2 1/4 L, PK10 WWG-35250
- Zoro Select Machine Key, Under, Stl, 1 3/4 L, PK10 WWG-30016
- Zoro Select Machine Key, Under, Stl, 2 L, PK10 WWG-30023
- Zoro Select Machine Key, Tapered, Plain, 6 L WWG-0750-6000GB
- Zoro Select Machine Key, Oversized, 1 1/2 L, PK5 WWG-37003
- Zoro Select Machine Key, Square End, PK25 WWG-32011
- Zoro Select Machine Key, Under, Stl, 2 1/2 L, PK10 WWG-30019
- G.L. Huyett Key 3/16 x 3/16 x 1/2 Form B HC PL BIL 5501870187-0500
- G.L. Huyett Key 9/16 x 9/16 x 2 Form A AS PL MS MS20068-411
- G.L. Huyett Machine Key, Steel, 3/8x3/8x1-7/8", Form B 4503750375-1875
- Zoro Select Machine Keys