Zoro Select
Machine Key, Under, Stl, 1 1/2 L, PK10
- Zoro #: G2555183
- Mfr #: WWG-30015
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.09
Zoro Select #WWG-30015 Specifications
- Zoro #: G2555183
- Mfr #: WWG-30015
- Type: Undersized
- End Type: Square
- Material: Steel
- Finish: Plain
- Length: 1 1/2 in
- Square: 1/4 in
- Rockwell Hardness: B85
- Item: Machine Key
- Application: Holds Pulleys and Gears on Transmission Shafts
- Package Quantity: 10
- Tensile Strength (PSI): 64,000 psi
- Thickness Tolerance: -0.002 in
- Length Tolerance: -0.030 in
- Length (Straight Wireway): 1 1/2 in
- Country of Origin (subject to change): United States
Description
Here are some important details for Zoro Select Machine Key. Length: 1-1/2", Material: Steel, End Type: Square.