Zoro Select
Machine Key, Under, Stl, 1 1/2 L, PK10
- Zoro #: G3171052
- Mfr #: WWG-30022
Tap to zoom
Hover or click to zoom
$11.79
pkg. of 10 ($1.18/ea)
- Type: Undersized
- End Type: Square
- Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.79
Zoro Select #WWG-30022 Specifications
- Zoro #: G3171052
- Mfr #: WWG-30022
- Type: Undersized
- End Type: Square
- Material: Steel
- Finish: Plain
- Length: 1 1/2 in
- Square: 5/16 in
- Application: Holds Pulleys and Gears on Transmission Shafts
- Tensile Strength (PSI): 64,000 psi
- Package Quantity: 10
- Item: Machine Key
- Length Tolerance: -0.030 in
- Rockwell Hardness: B85
- Thickness Tolerance: -0.002 in
- Length (Straight Wireway): 1 1/2 in
- Country of Origin (subject to change): United States
Description
Machine Key, Undersized, Square End Type, Steel, Plain Finish, 1 1/2 In Length, 5/16 In Square, -0.002 In Thickness Tolerance, -0.030 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Holds Pulleys and Gears on Transmission Shafts, Package 10
Reviews of Zoro Select #WWG-30022
Explore more
- Zoro Select Machine Key, Tapered, Plain, 2 L WWG-0375-2000GB
- Zoro Select Machine Key, Oversized, 2 L, PK10 WWG-35260
- Zoro Select Machine Key, Tapered, Plain, 4 L WWG-0312-4000GB
- Zoro Select Machine Key, Over, Stl, 1 1/4 L, PK10 WWG-35246
- Zoro Select Machine Key, Tapered, Plain, 1 1/2 L WWG-0375-1500GB
- Zoro Select Machine Key, Tapered, Plain, 6 L WWG-0500-6000GB
- Zoro Select Machine Key, Under, Stl, 2 1/2 L, PK10 WWG-30028
- Zoro Select Machine Key, Oversized, 2 1/4 L, PK10 WWG-35256
- G.L. Huyett Key 3/32 x 3/32 x 1-1/2 Form B AS PL MS MS20066-42
- G.L. Huyett Machine Key, 7/8x1x6-1/2", Form B, Steel 3008751000-6500
- G.L. Huyett Key 3/32 x 3/32 x 1/4 Form AB AS PL MS MS20067-7
- Zoro Select Machine Keys