Zoro Select
Undersized Machine Key, Square End, Steel, Plain, 1/2 in L, 3/16 in Sq, 10 PK
Mfr # WWG-30004
Zoro # G2597691
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 3/16 in
- Material Steel
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK WWG-30006
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK WWG-30005
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/16 in Sq, 10 PK WWG-30007
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 1/2 in L, 1/2 in Sq WWG-37013
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 1/4 in Sq WWG-0250-2000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/2 in Sq WWG-0500-2500GB
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 14 mm L, 13/64 in Sq, 25 PK WWG-32015
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 5 PK WWG-37005
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 10 mm L, 5/32 in Sq, 25 PK WWG-32008
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 5/32 in Sq, 10 PK 62623
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK 32368
- Zoro Select Machine Keys