Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M8-1.25 x 16 mm. Flat Head Slotted Machine Screw, 10 pk.

  • Zoro #: G0529803
  • Mfr #: 50M080125H016

$3.79 /ea ($0.38/unit)

Order in multiples of 15

  • Package Quantity: 10
  • Item: Machine Screw
  • Head Angle (Deg.): 82
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #50M080125H016 Specifications

  • Zoro #: G0529803
  • Mfr #: 50M080125H016
Package Quantity: 10 Item: Machine Screw
Head Angle (Deg.): 82 Length: 16mm
Head Dia.: 15.4-17.3mm Head Type: Flat
Finish: Natural Drive Type: Slotted
Thread Size: M8-1.25 Material: Nylon
Dia./Thread Size: M8-1.25 System of Measurement: Metric
Temp. Range (F): -40 to 185 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Screw, Head Type Flat, Nylon, Length 16mm, Drive Type Slotted, Finish Natural, Thread Size M8 x 1.25mm, Head Dia. 15.4-17.3mm, Head Angle (Deg.) 82, Temp. Range (F) -40 to 185, Package Quantity 10

Reviews of Zoro Select #50M080125H016