Zoro Select
#6-32 x 1/4 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK
Mfr # 010632W025PC
Zoro # G0916711
Sold in multiples of 6 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Material Polycarbonate
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 7/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 6000 PK 0814MCT
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0076
- ZORO SELECT #12-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.021.0100
- ZORO SELECT #8-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.016.0100
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK 0606MPF188
- ZORO SELECT M6-1.00 x 65.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPJ060700-010P1
- ZORO SELECT #6-32 x 1 in Phillips Hex Machine Screw, Zinc Plated Steel, 6000 PK 0616MPWS
- ZORO SELECT #4-40 x 3/16 in Phillips Pan Machine Screw, Cadmium Steel, 5000 PK MS35206-212
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 1000 PK 3120MSL
- ZORO SELECT M3-0.50 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.030.0030
- ZORO SELECT #6-32 x 1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.013.0025
- Zoro Select Machine Screws